Diffuser, Collar, 1/8
Mfr # 229670
Zoro # G4720107
product price: $42.19
/eaKey Features
Material
Aluminum
Welding Processes
MIG Welding (GMAW)
Series
FasTip
Compatible with Series
XR-Aluma-Pro
For MIG Guns
Miller(R) XR-ALUMA PRO
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
229670
Zoro #
G4720107
UPC #
715959594578
Country of Origin
United States
Dimensions
Bore Dia. (In.)
1/8 in
Outside Diameter
0.312 in
Details
Item
Gas Diffuser
Material
Aluminum
Welding Processes
MIG Welding (GMAW)
Series
FasTip
Compatible with Series
XR-Aluma-Pro
For MIG Guns
Miller(R) XR-ALUMA PRO
For Use With
XR-ALUMA PRO
Style
Gas Diffuser
Type
Collar
Connection Thread Type
Slip-On
Compatible with Model
300001, 300003, 300004, 301568, 301569, 301570, 301571, 301572, 301573
Duty Rating
Heavy Duty
Gas Diffuser Number
229670
For Nozzle Series
FasTip
For Contact Tip Series
FasTip
Compatible with Brand
Miller
Diffuser to Tip Relationship
1/8 in Recess
Description
Gas Diffuser, Compatible with Brand Miller, Series FasTip, Gas Diffuser Number 229670, Compatible with Series XR-Aluma-Pro, Compatible with Model 300001, 300003, 300004, 301568, 301569, 301570, 301571, 301572, 301573, Duty Rating Heavy Duty, For Contact Tip Series FasTip, For Nozzle Series FasTip, Welding Processes MIG Welding (GMAW), Connection Thread Type Slip-On, Diffuser to Tip Relationship 1/8 in Recess, For Use With XR-ALUMA PRO, Material Aluminum, Outside Diameter 0.312 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.