Zoro Homepage

Drag Shield, 30A, XT

  • Mfr # 249930

  • Zoro # G4270095


product price: $19.59
/ea

Key Features

Welding Processes
Plasma Cutting
For Use With
XT30, XT30C, XT30R, XT40, XT40M, XT40R
Compatible with Brand
Miller
Application
Plasma Cutting
Amps
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
249930
Zoro #
G4270095
UPC #
715959580403
Country of Origin
Czechia

Details

Item
Drag Shield
Welding Processes
Plasma Cutting
For Use With
XT30, XT30C, XT30R, XT40, XT40M, XT40R
Compatible with Brand
Miller
Application
Plasma Cutting
Amps
30
Maximum Current
30 A
Shield Type
Drag Shield
For Plasma Cutter Series
Spectrum 375, Spectrum 375 X-TREME
Compatible with Series
XT30, XT30C
Compatible with Model
249949, 255685
For Plasma Cutter Model
903871, 903891, 907303, 907339, 907529, 907532
For Plasma Torch Type
Handheld
Cutting Configuration
Drag Shield Cutting

Description

Drag Shield, For Plasma Cutter Model 903871, 903891, 907303, 907339, 907529, 907532, For Plasma Cutter Series Spectrum 375, Spectrum 375 X-TREME, Compatible with Model 249949, 255685, Compatible with Brand Miller, Shield Type Drag Shield, Compatible with Series XT30, XT30C, Maximum Current 30 A, Cutting Configuration Drag Shield Cutting, Welding Processes Plasma Cutting, Application Plasma Cutting, For Plasma Torch Type Handheld, For Use With XT30, XT30C, XT30R, XT40, XT40M, XT40R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.