Zoro Homepage

Drag Tip, 25 AMP, For 25C/CX, 27C/T, PK5

  • Mfr # 225671

  • Zoro # G4732664


product price: $72.59
/pk 5, $14.52/ea

Key Features

Welding Processes
Plasma Cutting
For Use With
27C/T, ICE 25C/CX
Compatible with Brand
Miller
Application
Plasma Cutting
Amps
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
225671
Zoro #
G4732664
UPC #
715959594851
Country of Origin
Czechia

Details

Item
Tip
Welding Processes
Plasma Cutting
For Use With
27C/T, ICE 25C/CX
Compatible with Brand
Miller
Application
Plasma Cutting
Amps
25
For Plasma Torch Type
Handheld
Cutting Configuration
Drag Shield Cutting, Standoff Cutting
For Plasma Cutter Model
903479, 903787, 903871, 903891, 907303, 907339, 907529
Compatible with Series
ICE-25C, ICE-25CX, ICE-27C, ICE-27T
For Plasma Cutter Series
Spectrum 300, Spectrum 375, Spectrum 375 X-TREME
Compatible with Model
195007, 195014, 225615
Maximum Current
25 A

Description

Tip, For Plasma Cutter Model 903479, 903787, 903871, 903891, 907303, 907339, 907529, For Plasma Cutter Series Spectrum 300, Spectrum 375, Spectrum 375 X-TREME, Compatible with Model 195007, 195014, 225615, Compatible with Series ICE-25C, ICE-25CX, ICE-27C, ICE-27T, Compatible with Brand Miller, Maximum Current 25 A, Welding Processes Plasma Cutting, Application Plasma Cutting, Cutting Configuration Drag Shield Cutting, Standoff Cutting, For Plasma Torch Type Handheld

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.