Drive Roll and Accessory Kit
Mfr # 195313
Zoro # G507458684
product price: $237.99
/ea
Free Shipping & Returns
Key Features
For Use With
Miller XR-A Python
Type
Drive Roll Kit
Includes
(3) Guides, (4) Drive Rolls, (5) Fastips
Welding Processes
MIG Welding (GMAW)
Application
MIG Welding
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
195313
Zoro #
G507458684
UPC #
715959317542
Country of Origin
United States
Dimensions
Maximum Wire Diameter
3/64 in
Details
Item
Drive Roll Kit
For Use With
Miller XR-A Python
Type
Drive Roll Kit
Includes
(3) Guides, (4) Drive Rolls, (5) Fastips
Welding Processes
MIG Welding (GMAW)
Application
MIG Welding
Guide Tube Material
Stainless Steel; Steel; Brass
Drive Roll Type
U-Groove
For MIG Gun Series
XR-Aluma-Pro, XR-Aluma-Pro Lite
For MIG Gun Model
300948, 301568, 301569, 301570
For Wire Type
Aluminum
Compatible with Brand
Miller
Number of Drive Rolls
4
Drive Roll Material
Stainless Steel
Description
Drive Roll Kit, Type Drive Roll Kit, Compatible with Brand Miller, Number of Drive Rolls 4, Maximum Wire Diameter 0.047 in, Drive Roll Type U-Groove, For Wire Type Aluminum, For MIG Gun Series XR-Aluma-Pro, XR-Aluma-Pro Lite, For MIG Gun Model 300948, 301568, 301569, 301570, Welding Processes MIG Welding (GMAW), Application MIG Welding, Drive Roll Material Stainless Steel, For Use With Miller XR-A Python, Guide Tube Material Stainless Steel; Steel; Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.