Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drive Roll, Dual Groove Wire Size .030-.035

  • Mfr # 183357

  • Zoro # G4651297


product price: $67.49
/ea

Key Features

For Use With
Spoolmate, Spoolmatic
Welding Processes
Flux-Cored Welding (FCAW)
For MIG Guns
Miller(R) Spoolmatic(R) 15A/30A, XR(TM)-A/XR(TM)-W Pistol
Material
Steel
Wire Size (In.)
.030-.035
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
183357
Zoro #
G4651297
UPC #
715959594103
Country of Origin
United States

Dimensions

Wire Size (In.)
.030-.035
Maximum Wire Diameter
0.045 in
Minimum Wire Diameter
0.03 in

Details

Item
Drive Roll
For Use With
Spoolmate, Spoolmatic
Welding Processes
Flux-Cored Welding (FCAW)
For MIG Guns
Miller(R) Spoolmatic(R) 15A/30A, XR(TM)-A/XR(TM)-W Pistol
Material
Steel
Series
Spoolgun
Type
Drive Roll
Style
Dual Groove
Includes
1-Drive Roll
Application
Wire Feeders
For Wire Type
Flux-Cored
Drive Roll Type
V-Knurl
Compatible with Brand
Miller
Number of Drive Rolls
1
Drive Roll Material
Steel
For MIG Gun Model
130831, 195156
For MIG Gun Series
Spoolmate 15, Spoolmate 30, XR-A, XR-W

Description

Drive Roll, Type Drive Roll, Compatible with Brand Miller, Number of Drive Rolls 1, Maximum Wire Diameter 0.045 in, Drive Roll Type V-Knurl, For Wire Type Flux-Cored, For MIG Gun Series Spoolmate 15, Spoolmate 30, XR-A, XR-W, For MIG Gun Model 130831, 195156, Welding Processes Flux-Cored Welding (FCAW), Application Wire Feeders, Drive Roll Material Steel, For Use With Spoolmate, Spoolmatic, Includes 1-Drive Roll, Minimum Wire Diameter 0.03 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.