Shop MILLER ELECTRIC
See all product information
Create Account
Drive Roll, Flux-Cored, Miller
- Mfr # 199396
- Zoro # G601770491
product price:Â
$
69.29
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Type
Drive Roll
Application
MIG Welding
Welding Processes
Flux-Cored Welding (FCAW)
Compatible with Brand
Miller
For Wire Type
Flux-Cored
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 199396
- Zoro #
- G601770491
- UPC #
- 715959269094
- Country of Origin
- China
- Item
- Drive Roll
- Type
- Drive Roll
- Application
- MIG Welding
- Welding Processes
- Flux-Cored Welding (FCAW)
- Compatible with Brand
- Miller
- For Wire Type
- Flux-Cored
- For MIG Gun Model
- 300497
- Drive Roll Type
- V-Knurl
- For MIG Gun Series
- Spoolmate 200, Spoolmate 3545
- Compatible MIG Gun Model
- 300497
- Compatible Welder Series
- Continuum 350, Continuum 500, Deltaweld 350, PipeWorx 350 FieldPro, XMT 350 FieldPro, XMT 650 ArcReach
- Process
- Flux-Cored Welding (FCAW)
- Compatible MIG Gun Series
- XR-Aluma-Pro, XR-Aluma-Pro Plus, XR Edge feeders
- Compatible Brand
- Miller
- Number of Drive Rolls
- 1
- Compatible Wire Feeder Series
- XR-Aluma-Pro, XR-Aluma-Pro Plus, XR Edge feeders
Dimensions
- Maximum Wire Diameter
- 0.047 in
Description
Drive Roll, Type Drive Roll, Compatible with Brand Miller, Maximum Wire Diameter 0.047 in, Drive Roll Type V-Knurl, For Wire Type Flux-Cored, For MIG Gun Series Spoolmate 200, Spoolmate 3545, For MIG Gun Model 300497, Welding Processes Flux-Cored Welding (FCAW), Application MIG Welding, Minimum Wire Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.