Shop MILLER ELECTRIC
See all product information
Create Account
Drive Roll, Flux-Cored, Miller
- Mfr # 202926
- Zoro # G201770532
product price:Â
$
69.15
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Application
MIG Welding
Type
Drive Roll
Welding Processes
Flux-Cored Welding (FCAW)
For Welder Model
907311011, 907311012, 907312011, 907312012, 907335011, 907335012, 907422001, 907422002, 907614, 951603
For Wire Feeder Series
Millermatic Passport Plus
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 202926
- Zoro #
- G201770532
- UPC #
- 715959297097
- Country of Origin
- United States
Dimensions
- Maximum Wire Diameter
- 0.047 in
- Minimum Wire Diameter
- 0.03 in
Details
- Item
- Drive Roll
- Application
- MIG Welding
- Type
- Drive Roll
- Welding Processes
- Flux-Cored Welding (FCAW)
- For Welder Model
- 907311011, 907311012, 907312011, 907312012, 907335011, 907335012, 907422001, 907422002, 907614, 951603
- For Wire Feeder Series
- Millermatic Passport Plus
- For MIG Gun Model
- 907259, 907401
- Compatible with Brand
- Miller
- For Wire Type
- Flux-Cored
- For Welder Series
- Millermatic 135, Millermatic 140, Millermatic 175, Millermatic 180, Millermatic 211
- For Wire Feeder Model
- 907259, 907401
- Drive Roll Type
- V-Knurl
- For MIG Gun Series
- Millermatic Passport Plus
- Compatible Welder Series
- Millermatic 135, Millermatic 140, Millermatic 175, Millermatic 180, Millermatic 211
- Compatible Wire Feeder Series
- Millermatic Passport Plus
- Compatible MIG Gun Series
- Millermatic Passport Plus
- Includes
- Mill connector
- Compatible Welder Model
- 907311011, 907311012, 907312011, 907312012, 907335011, 907335012, 907422001, 907422002, 907614, 951603
- Process
- Flux-Cored Welding (FCAW)
- Compatible Brand
- Miller
- Compatible Wire Feeder Model
- 907259, 907401
- Compatible MIG Gun Model
- 907259, 907401
Description
Drive Roll, Type Drive Roll, Compatible with Brand Miller, Maximum Wire Diameter 0.047 in, Drive Roll Type V-Knurl, For Wire Type Flux-Cored, For Welder Series Millermatic 135, Millermatic 140, Millermatic 175, Millermatic 180, Millermatic 211, For Welder Model 907311011, 907311012, 907312011, 907312012, 907335011, 907335012, 907422001, 907422002, 907614, 951603, For Wire Feeder Model 907259, 907401, For Wire Feeder Series Millermatic Passport Plus, For MIG Gun Series Millermatic Passport Plus
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.