Zoro Homepage

Drive Roll Kit, 0.035 in.

  • Mfr # 079595

  • Zoro # G2879256


product price: $81.19
/ea
Free Shipping & Returns

Key Features

Type
Drive Roll Kit
Wire Size (In.)
0.035
Application
Wire Feeding
For MIG Guns
PipePro SuitCase-Style Feeder
Series
MM-Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
079595
Zoro #
G2879256
UPC #
715959422932
Country of Origin
United States

Dimensions

Wire Size (In.)
0.035
Size
5/8 in
Maximum Wire Diameter
0.035 in

Details

Item
Drive Roll Kit
Type
Drive Roll Kit
Application
Wire Feeding
For MIG Guns
PipePro SuitCase-Style Feeder
Series
MM-Series
Material
Steel
Style
Kit
For Use With
Millermatic Pulser, Millermatic Vintage, Reach Feeders
Includes
Wire Inlet Guide
Drive Roll Type
V-Groove
For Wire Type
Solid
Compatible with Brand
Miller
For Welder Series
Millermatic 200, Millermatic 210, Millermatic 212, Millermatic 250, Millermatic 251, Millermatic 252, Millermatic DVI, Millermatic Pulser, Millermatic Vintage, Multimatic 200, Multimatic 215, Multimatic 220 AC/DC, Multimatic 255
For Wire Feeder Model
951580, 951599
Welding Processes
MIG Welding (GMAW)
For Welder Model
903355, 903355011, 903769, 903770, 903857, 903868, 903868011, 903868012, 903869, 903869011, 903869012, 903870, 907074, 907252, 907323, 907324, 907324011, 907324012, 907518, 907693, 907728, 907757, 951044, 951649, 951674, 951767, 951768
Drive Roll Material
Steel
Number of Drive Rolls
2
For Wire Feeder Series
22 Series, 32 Series, 52 Series, Millermatic Reach, SuitCase 12RC, SuitCase 12VS, SuitCase 8RC, SuitCase 8VS

Description

Drive Roll Kit, Type Drive Roll Kit, Compatible with Brand Miller, Number of Drive Rolls 2, Maximum Wire Diameter 0.035 in, Drive Roll Type V-Groove, For Wire Type Solid, For Welder Series Millermatic 200, Millermatic 210, Millermatic 212, Millermatic 250, Millermatic 251, Millermatic 252, Millermatic DVI, Millermatic Pulser, Millermatic Vintage, Multimatic 200, Multimatic 215, Multimatic 220 AC/DC, Multimatic 255

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.