Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drive Roll Kit, 4-Roll, V-Knurled, 0.045

  • Mfr # 151053

  • Zoro # G4672902


product price: $230.99
/ea
Free Shipping & Returns

Key Features

For Use With
Axcess Feeders
Welding Processes
Flux-Cored Welding (FCAW)
For MIG Guns
Miller(R)
Material
Steel
Series
S-60/70 Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
151053
Zoro #
G4672902
UPC #
715959594080
Country of Origin
United States

Dimensions

Wire Size (In.)
0.045
Minimum Wire Diameter
0.045 in
Maximum Wire Diameter
3/64 in

Details

Item
Drive Roll Kit
For Use With
Axcess Feeders
Welding Processes
Flux-Cored Welding (FCAW)
For MIG Guns
Miller(R)
Material
Steel
Series
S-60/70 Series
Style
Kit
Type
Drive Roll Kit
Includes
Antiwear Guide, Intermediate Guide, Wire Inlet Guide
Application
Wire Feeding
Number of Drive Rolls
4
For Wire Feeder Model
951196, 951198, 951203, 951204, 951291, 951292
For Wire Feeder Series
Axcess Series, D-74 MPa Plus, D-74D, D-74S, PipePro Dual DX, PipePro Single, PipePro Single DX, S-64, S-74 MPa Plus, S-74D, S-74S
For Welder Model
907382, 907384, 951381, 951382
Drive Roll Material
Steel
Drive Roll Type
V-Knurl
For Wire Type
Flux-Cored
Compatible with Brand
Miller
For Welder Series
Pipeworx 400

Description

Drive Roll Kit, Type Drive Roll Kit, Compatible with Brand Miller, Number of Drive Rolls 4, Maximum Wire Diameter 0.047 in, Drive Roll Type V-Knurl, For Wire Type Flux-Cored, For Welder Series Pipeworx 400, For Welder Model 907382, 907384, 951381, 951382, For Wire Feeder Model 951196, 951198, 951203, 951204, 951291, 951292, For Wire Feeder Series Axcess Series, D-74 MPa Plus, D-74D, D-74S, PipePro Dual DX, PipePro Single, PipePro Single DX, S-64, S-74 MPa Plus, S-74D, S-74S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.