Zoro Homepage

Drive Roll Kit, Arc Welding Power Source

  • Mfr # 190300

  • Zoro # G5566858


product price: $92.79
/ea
Free Shipping & Returns

Key Features

Type
Drive Roll Kit
Wire Size (In.)
0.035 to 0.045
Application
Welding
For Use With
62 Series Feeders, All Axcess Feeders, Millermatic DVI, Millermatic Pulser, Millermatic Vintage, Pipe Pro, Pipe Worx, Reach Feeders, SuitCase
Features
Dual Size Reversible V Groove Drive Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190300
Zoro #
G5566858
UPC #
715959229562
Country of Origin
United States

Dimensions

Wire Size (In.)
0.035 to 0.045
Maximum Wire Diameter
3/64 in
Minimum Wire Diameter
0.035 in

Details

Item
Drive Roll Kit
Type
Drive Roll Kit
Application
Welding
For Use With
62 Series Feeders, All Axcess Feeders, Millermatic DVI, Millermatic Pulser, Millermatic Vintage, Pipe Pro, Pipe Worx, Reach Feeders, SuitCase
Features
Dual Size Reversible V Groove Drive Roll
Includes
Wire Inlet Guide
For Wire Feeder Model
951580, 951599
Welding Processes
MIG Welding (GMAW)
Compatible with Brand
Miller
For Wire Feeder Series
22 Series, 32 Series, 52 Series, Millermatic Reach, SuitCase 12RC, SuitCase 12VS, SuitCase 8RC, SuitCase 8VS
Number of Drive Rolls
2
Drive Roll Type
V-Groove
For Welder Series
Millermatic 200, Millermatic 210, Millermatic 212, Millermatic 250, Millermatic 251, Millermatic 252, Millermatic DVI, Millermatic Pulser, Millermatic Vintage, Multimatic 200, Multimatic 215, Multimatic 220 AC/DC, Multimatic 255
For Wire Type
Solid
For Welder Model
903355, 903355011, 903769, 903770, 903857, 903868, 903868011, 903868012, 903869, 903869011, 903869012, 903870, 907074, 907252, 907323, 907324, 907324011, 907324012, 907518, 907693, 907728, 907757, 951044, 951649, 951674, 951767, 951768

Description

Drive Roll Kit, Type Drive Roll Kit, Compatible with Brand Miller, Number of Drive Rolls 2, Maximum Wire Diameter 0.047 in, Drive Roll Type V-Groove, For Wire Type Solid, For Welder Series Millermatic 200, Millermatic 210, Millermatic 212, Millermatic 250, Millermatic 251, Millermatic 252, Millermatic DVI, Millermatic Pulser, Millermatic Vintage, Multimatic 200, Multimatic 215, Multimatic 220 AC/DC, Multimatic 255

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.