Drive Roll Kit, V-Knurl
Mfr # 079606
Zoro # G8739927
product price: $132.99
/ea
Free Shipping & Returns
Key Features
For MIG Guns
Millermatic(R) 200, 210, 212, 250, 251, 252, Dual Voltage Input, Pulser and Vintage Welders, Suitcase Series or Reach Wire Feeders
Series
MM-Series
Wire Size (In.)
0.035
Material
Steel
Type
Drive Roll Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
079606
Zoro #
G8739927
UPC #
094727429435
Country of Origin
United States
Dimensions
Wire Size (In.)
0.035
Maximum Wire Diameter
0.035 in
Details
Item
Drive Roll Kit
For MIG Guns
Millermatic(R) 200, 210, 212, 250, 251, 252, Dual Voltage Input, Pulser and Vintage Welders, Suitcase Series or Reach Wire Feeders
Series
MM-Series
Material
Steel
Type
Drive Roll Kit
For Use With
Millermatic DVI, Millermatic Pulser, Millermatic VintageReach Wire Feeders
Style
Kit
Drive Roll Type
V-Knurl
For Welder Series
Millermatic 200, Millermatic 210, Millermatic 212, Millermatic 250, Millermatic 251, Millermatic 252, Millermatic DVI, Millermatic Pulser, Millermatic Vintage, Multimatic 200, Multimatic 215, Multimatic 220 AC/DC, Multimatic 255
Application
Wire Feeding
For Welder Model
903355, 903355011, 903769, 903770, 903857, 903868, 903868011, 903868012, 903869, 903869011, 903869012, 903870, 907074, 907252, 907323, 907324, 907324011, 907324012, 907518, 907693, 907728, 907757, 951044, 951649, 951674, 951767, 951768
For Wire Feeder Series
22 Series, 32 Series, 52 Series, Millermatic Reach, SuitCase 12RC, SuitCase 12VS, SuitCase 8RC, SuitCase 8VS
Welding Processes
Flux-Cored Welding (FCAW)
For Wire Feeder Model
951580, 951599
Number of Drive Rolls
2
Includes
Wire Inlet Guide
Drive Roll Material
Steel
For Wire Type
Flux-Cored
Compatible with Brand
Miller
Description
Drive Roll Kit, Type Drive Roll Kit, Compatible with Brand Miller, Number of Drive Rolls 2, Maximum Wire Diameter 0.035 in, Drive Roll Type V-Knurl, For Wire Type Flux-Cored, For Welder Series Millermatic 200, Millermatic 210, Millermatic 212, Millermatic 250, Millermatic 251, Millermatic 252, Millermatic DVI, Millermatic Pulser, Millermatic Vintage, Multimatic 200, Multimatic 215, Multimatic 220 AC/DC, Multimatic 255
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.