Zoro Homepage

Electrode, 100 AMP, For ICE 100T, PK5

  • Mfr # 219678

  • Zoro # G4734441


product price: $106.99
/pk 5, $21.40/ea
Free Shipping & Returns

Key Features

Welding Processes
Plasma Cutting
For Use With
Mfg No. ICE 100T
Compatible with Brand
Miller
Application
Plasma Cutting
Amps
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
219678
Zoro #
G4734441
UPC #
715959594837
Country of Origin
Czechia

Details

Item
Electrode
Welding Processes
Plasma Cutting
For Use With
Mfg No. ICE 100T
Compatible with Brand
Miller
Application
Plasma Cutting
Amps
100
Compatible with Series
ICE-100M
Compatible with Manufacturer Part Number
ICE 100T, ICE 100TM
Maximum Current
100 A
For Plasma Torch Type
Handheld, Machine

Description

Electrode, Compatible with Series ICE-100M, Compatible with Brand Miller, Maximum Current 100 A, Welding Processes Plasma Cutting, Compatible with Manufacturer Part Number ICE 100T, ICE 100TM, For Plasma Torch Type Handheld, Machine, For Use With Mfg No. ICE 100T, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.