Zoro Homepage

Electrode, Extend, For ICE 40C-55C/CM, PK5

  • Mfr # 192048

  • Zoro # G2026141


product price: $94.59
/pk 5, $18.92/ea
Free Shipping & Returns

Key Features

Welding Processes
Plasma Cutting
For Use With
40T, 50C, 50CM, 55C, 55CM, ICE 40
Compatible with Brand
Miller
Application
Plasma Cutting
Amps
40/50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192048
Zoro #
G2026141
UPC #
715959422970
Country of Origin
Czechia

Details

Item
Electrode
Welding Processes
Plasma Cutting
For Use With
40T, 50C, 50CM, 55C, 55CM, ICE 40
Compatible with Brand
Miller
Application
Plasma Cutting
Amps
40/50
Features
Extended Electrode
Compatible with Manufacturer Part Number
ICE 40, ICE 40T, ICE 50C, ICE 50CM, ICE 55C, ICE 55CM
Compatible with Model
193347, 195110, 195111
For Plasma Torch Type
Handheld
Duty Rating
Extended
Compatible with Series
ICE-40C, ICE-55C
Cutting Configuration
Standard Cutting
Maximum Current
55 A
For Plasma Cutter Model
903777012, 903777013, 903777022, 907058, 907058011

Description

Electrode, Duty Rating Extended, For Plasma Cutter Model 903777012, 903777013, 903777022, 907058, 907058011, Compatible with Model 193347, 195110, 195111, Compatible with Series ICE-40C, ICE-55C, Compatible with Brand Miller, Maximum Current 55 A, Welding Processes Plasma Cutting, Compatible with Manufacturer Part Number ICE 40, ICE 40T, ICE 50C, ICE 50CM, ICE 55C, ICE 55CM, Cutting Configuration Standard Cutting, Features Extended Electrode, For Plasma Torch Type Handheld

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.