Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrode, For ICE 60T - 100T/TM, PK5

  • Mfr # 212724

  • Zoro # G0990857


product price: $107.99
/pk 5, $21.60/ea
Free Shipping & Returns

Key Features

Welding Processes
Plasma Cutting
For Use With
ICE 60T/TM, 80T/TM/CX/CXM, 100T/TM
Compatible with Brand
Miller
Application
Plasma Cutting
Amps
60/80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212724
Zoro #
G0990857
UPC #
715959423045
Country of Origin
Czechia

Details

Item
Electrode
Welding Processes
Plasma Cutting
For Use With
ICE 60T/TM, 80T/TM/CX/CXM, 100T/TM
Compatible with Brand
Miller
Application
Plasma Cutting
Amps
60/80
For Plasma Cutter Model
907390011, 907390012
Compatible with Model
234132, 234134, 234136, 234138, 300759, 300760
Compatible with Series
ICE-60T
Duty Rating
Standard
Compatible with Manufacturer Part Number
ICE 100T, ICE 100TM, ICE 60T, ICE 60TM, ICE 80CX, ICE 80CXM, ICE 80T, ICE 80TM
For Plasma Torch Type
Handheld
Maximum Current
60 A

Description

Electrode, Duty Rating Standard, For Plasma Cutter Model 907390011, 907390012, Compatible with Model 234132, 234134, 234136, 234138, 300759, 300760, Compatible with Series ICE-60T, Compatible with Brand Miller, Maximum Current 60 A, Welding Processes Plasma Cutting, Compatible with Manufacturer Part Number ICE 100T, ICE 100TM, ICE 60T, ICE 60TM, ICE 80CX, ICE 80CXM, ICE 80T, ICE 80TM, For Plasma Torch Type Handheld, For Use With ICE 60T/TM, 80T/TM/CX/CXM, 100T/TM, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.