Electrode, Miller, Handheld, PK3
- Mfr # 256026
- Zoro # G5399676
product price:Â
$
55.99
/pk of 3, $18.66/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Welding Processes
Plasma Cutting
For Use With
XT 60, XT60M
Compatible with Brand
Miller
Application
Plasma Cutting
Amps
60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 256026
- Zoro #
- G5399676
- UPC #
- 715959603188
- Country of Origin
- Czechia
Details
- Item
- Electrode
- Welding Processes
- Plasma Cutting
- For Use With
- XT 60, XT60M
- Compatible with Brand
- Miller
- Application
- Plasma Cutting
- Amps
- 60
- For Plasma Torch Type
- Handheld
- Duty Rating
- Standard Duty
- For Plasma Cutter Model
- 907390011, 907390012, 907396, 907396001, 907396002, 907396003, 907583, 907583001, 907583002, 907583003, 907584, 907584001, 907584002, 907584003, 907584004, 907584005
- Compatible with Model
- 249953, 249954
- Compatible with Series
- XT60
- Maximum Current
- 60 A
- Compatible with Manufacturer Part Number
- XT 60, XT60M
- Process
- Plasma Cutting
- Compatible Manufacturer Part Number
- XT 60, XT60M
- Compatible Brand
- Miller
- Amperage - Maximum
- 60 A
- Compatible Plasma Torch Series
- XT60
- Compatible Plasma Torch Type
- Handheld
- Compatible Plasma Torch Model
- 249953, 249954
Description
Electrode, Duty Rating Standard, For Plasma Cutter Model 907390011, 907390012, 907396, 907396001, 907396002, 907396003, 907583, 907583001, 907583002, 907583003, 907584, 907584001, 907584002, 907584003, 907584004, 907584005, Compatible with Model 249953, 249954, Compatible with Series XT60, Compatible with Brand Miller, Maximum Current 60 A, Welding Processes Plasma Cutting, Compatible with Manufacturer Part Number XT 60, XT60M, For Plasma Torch Type Handheld, For Use With XT 60, XT60M
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.