Shop MILLER ELECTRIC

Nozzle, 13N15, Miller, PK10

  • Mfr # 13N15
  • Zoro # G5525843

product price: 
$
297.99
/pk of 10, $29.80/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Welding Processes
TIG Welding (GTAW)
For Use With
A-125 Series, A-150 Auto, A-80 Series, W-200, W-250 Auto, W-250 Series, W-280, W-375
Compatible with Brand
Miller
Application
#5 (5/16 in)
Material
Lava
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
13N15
Zoro #
G5525843
UPC #
715959570107
Country of Origin
United States

Dimensions

Diameter
#5 (5/16 in)
Nozzle Nominal Size
No. 5
Nozzle Length
Standard
For Maximum Electrode Diameter
1 in
Outside Diameter
5/16 in
Nozzle Nominal Length
Standard

Details

Item
Nozzle
Welding Processes
TIG Welding (GTAW)
For Use With
A-125 Series, A-150 Auto, A-80 Series, W-200, W-250 Auto, W-250 Series, W-280, W-375
Compatible with Brand
Miller
Application
#5 (5/16 in)
Material
Lava
Compatible with Model
20, 20F, 20HP, 20P, 22A, 22B, 25, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, HW-20, HW-20R, HW-25, HW-9, HW-9F, HW-9R, PTA-9, PTA-9F, PTW-20, WP-20, WP-20P, WP-20V, WP-25, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV
TIG Torch Application
Non-Gas Lens
Reference Number
13N15
Compatible with Series
20, 20P, 22, 25, 9, A-125, HW-20, HW-25, HW-9, PTA-9, PTW-20, W-200, W-225, W-250, W-280, W-310, W-375
Type
Standard Nozzle
Sub-Brand
Weldcraft
Compatible Brand
Miller
Compatible TIG Torch Series
20, 20P, 22, 25, 9, A-125, HW-20, HW-25, HW-9, PTA-9, PTW-20, W-200, W-225, W-250, W-280, W-310, W-375
TIG Torch Setup
Non-Gas Lens
Nozzle Type
Standard Nozzle
Compatible TIG Torch Model
20, 20F, 20HP, 20P, 22A, 22B, 25, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, HW-20, HW-20R, HW-25, HW-9, HW-9F, HW-9R, PTA-9, PTA-9F, PTW-20, WP-20, WP-20P, WP-20V, WP-25, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV
Process
TIG Welding (GTAW)
Shell Material
Lava

Description

Nozzle, Compatible with Model 20, 20F, 20HP, 20P, 22A, 22B, 25, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, HW-20, HW-20R, HW-25, HW-9, HW-9F, HW-9R, PTA-9, PTA-9F, PTW-20, WP-20, WP-20P, WP-20V, WP-25, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV, Compatible with Series 20, 20P, 22, 25, 9, A-125, HW-20, HW-25, HW-9, PTA-9, PTW-20, W-200, W-225, W-250, W-280, W-310, W-375, For Maximum Electrode Diameter 1 in, Material Lava, Nozzle Nominal Size No. 5, Reference Number 13N15

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.