Zoro Homepage

Electrode Tip Kit

  • Mfr # 770496

  • Zoro # G5567217


product price: $22.69
/ea

Key Features

Welding Processes
Plasma Cutting
For Use With
AirForce 250Ci Torch
Application
Plasma Cutting
Includes
(2) Electrodes, (2) Tips
Amps
20 to 60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
770496
Zoro #
G5567217
UPC #
715959374576
Country of Origin
Italy

Details

Item
Plasma Cutter Tip and Electrode Kit
Welding Processes
Plasma Cutting
For Use With
AirForce 250Ci Torch
Application
Plasma Cutting
Includes
(2) Electrodes, (2) Tips
Amps
20 to 60
Maximum Current
60 A
Weight
0.05 lb

Description

Plasma Cutter Tip and Electrode Kit, Maximum Current 60 A, Includes (2) Electrodes, (2) Tips, Welding Processes Plasma Cutting, For Use With AirForce 250Ci Torch, Weight 0.05 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.