Shop MILLER ELECTRIC

Eng-DrvWelder, Trailblazer330AirPak

  • Mfr # 907836
  • Zoro # G911631819

product price: 
$
24,971.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details
Zoro's best price: not eligible for any other offers or promotions

Key Features

Series
Trailblazer 330 Air Pak
Phase
Single
Weight
587 lb
Depth
51.88 in
Application
Aluminum Welding, Fabrication, Field Welding, Industrial Welding, Mobile Fabrication and MRO, Structural Welding
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
907836
Zoro #
G911631819
UPC #
715959710008
Country of Origin
United States
Item
Engine-Driven Welder
Series
Trailblazer 330 Air Pak
Phase
Single
Weight
587 lb
Application
Aluminum Welding, Fabrication, Field Welding, Industrial Welding, Mobile Fabrication and MRO, Structural Welding
Standards
cCSAus
Welding Processes
Air Carbon Arc Cutting and Gouging (CAC-A), Flux-Cored Welding (FCAW), MIG Welding (GMAW), Pulsed TIG Welding (GTAW-P), Stick Welding (SMAW), TIG Welding DC (GTAW-DC)
Color
Black, Blue
Includes
Battery Charge, Crank Assist, Excel(TM) Power
Engine Brand
Kohler
Peak Auxiliary Power
12,000 W
Generator Fuel Type
Gasoline
Remote Connection Type
10-Pin (Miller), 14-Pin (Miller)
Polarity
DC
MIG Welding Output @ Duty Cycle
330 A @ 30.5 V, 100%
Stick Welding Output @ Duty Cycle
314 A @ 32.5 V, 100%
Open Circuit Voltage
107 V DC
Horsepower
27 hp
MIG Welding Minimum Output Current
20 A
Oil Capacity
1 3/4 qt
Continuous Auxiliary Power
10,500 W
TIG Welding Output @ Duty Cycle
314 A @ 32.5 V, 100%
For Material Type
Aluminum, Stainless Steel, Steel
TIG Welding Maximum Output Current
330 A
Engine Displacement
747 cc
Start Type
Electric
Sound Level
69.5 dB @ 150 A, 75.3 dB @ Max Weld
Engine Model
Kohler CH749
TIG Arc Start Feature
Lift Arc Start
Fuel Tank Capacity
11 gal
MIG Welding Maximum Output Current
330 A
Circuit Breaker
Yes
Welding Mode
CC/CV
Model
Trailblazer(R) 330 Air Pak(TM)
Stick Welding Maximum Output Current
330 A
Coolant Tank Capacity
11 gal
Maximum Pressure - Air Compressor
160 psig
Generator Outlets
20 A 120V GFCI 5-20R (4), 50 A 120/240V 14-50R, 50 A 240V 6-50R
TIG Welding Minimum Output Current
20 A
Air Compressor Delivery
28 CFM @ 3000 RPM, 30 CFM @ 3600 RPM
Stick Welding Minimum Output Current
20 A
Enhanced Process
Pulsed TIG (GTAW-P)
Amperage Stick - Maximum
330 A
Rated Output @ Duty Cycle (Stick)
314 A @ 32.5 V, 100%
Process
Air Carbon Arc Cutting and Gouging (CAC-A), Flux-Cored Welding (FCAW), MIG Welding (GMAW), Pulsed TIG Welding (GTAW-P), Stick Welding (SMAW), DC TIG Welding (GTAW-DC)
Rated Output @ Duty Cycle (TIG)
314 A @ 32.5 V, 100%
Amperage MIG - Minimum
20 A
Amperage TIG - Maximum
330 A
Amperage TIG - Minimum
20 A
Air Compressor Maximum Pressure
160 psig
Amperage Stick - Minimum
20 A
Amperage MIG - Maximum
330 A
Rated Output @ Duty Cycle (MIG)
330 A @ 30.5 V, 100%
Welding Power Source Type
CC/CV
Wire Color
Black, Blue
Welder Series
Trailblazer 330 Air Pak

Dimensions

Depth
51.88 in
Width
20.46 in
Height
31 in
Overall Height
31 in
For Aluminum Thickness - Maximum
46,026 in
For Steel Thickness - Maximum
46,026 in
For Aluminum Thickness - Minimum
24 ga
Overall Width
20.46 in
For Stainless Steel Thickness - Maximum
46,026 in
For Steel Thickness - Minimum
24 ga
Overall Depth
51.88 in
For Stainless Steel Thickness - Minimum
26 ga

Description

Engine-Driven Welder, Color Black, Blue, For Material Type Aluminum, Stainless Steel, Steel, Generator Fuel Type Gasoline, MIG Welding Maximum Output Current 330 A, MIG Welding Minimum Output Current 20 A, MIG Welding Output @ Duty Cycle 330 A @ 30.5 V, 100 Percent, Phase Single-Phase, Polarity DC, Start Type Electric, Stick Welding Maximum Output Current 330 A, Stick Welding Minimum Output Current 20 A, Stick Welding Output @ Duty Cycle 314 A @ 32.5 V, 100 Percent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.