Shop MILLER ELECTRIC
See all product information
Create Account
Engine Driven Accessories
- Mfr # 195458
- Zoro # G123924457
product price:Â
$
341.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible with Manufacturer Model Number
907759, 907772, 907815, 907815001, 907856, 907856001, 907868, 907882, 907883
Connector Type
Tweco
Current (Maximum)
300 A
Welding Cable Length
10 ft
Cable Gauge
2/0 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 195458
- Zoro #
- G123924457
- UPC #
- 715959318464
- Country of Origin
- United States
- Item
- Welding Cable
- Compatible with Manufacturer Model Number
- 907759, 907772, 907815, 907815001, 907856, 907856001, 907868, 907882, 907883
- Connector Type
- Tweco
- Current (Maximum)
- 300 A
- Cable Gauge
- 2/0 AWG
- Compatible with Brand
- Miller
- Features
- Consists of a Stud/Tweco(R) Adapter and 10-Foot (3 M) Weld Cable with a Male Tweco-Style Plug and Either an Electrode Holder or Work Clamp
- Compatible Manufacturer Part Number
- 907759, 907772, 907815, 907815001, 907856, 907856001, 907868, 907882, 907883
- Compatible Manufacturer Model Number
- 907759, 907772, 907815, 907815001, 907856, 907856001, 907868, 907882, 907883
Dimensions
- Welding Cable Length
- 10 ft
- Fits Chest Size
- Consists of a Stud/Tweco(R) Adapter and 10-Foot (3 M) Weld Cable with a Male Tweco-Style Plug and Either an Electrode Holder or Work Clamp
Description
Welding Cable, Cable Gauge 2/0 AWG, Welding Cable Length 10 ft, Lug Stud Hole Diameter Not Applicable, Compatible with Brand Miller, Compatible with Manufacturer Model Number 907759, 907772, 907815, 907815001, 907856, 907856001, 907868, 907882, 907883, Connector Type Tweco, Features Consists of a Stud/Tweco(R) Adapter and 10-Foot (3 M) Weld Cable with a Male Tweco-Style Plug and Either an Electrode Holder or Work Clamp
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.