Shop MILLER ELECTRIC
See all product information
Create Account
Engine Driven Accessories
- Mfr # 279123
- Zoro # G723924208
product price:Â
$
803.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Engine Model
D902T
Includes
Oil
Type
Compressor Filter/Separator Kit
Compatible Brand
Miller
For Fuel Type
Diesel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 279123
- Zoro #
- G723924208
- UPC #
- 715959650281
- Country of Origin
- United States
- Item
- Compressor Filter/Separator Kit
- Compatible Engine Model
- D902T
- Includes
- Oil
- Type
- Compressor Filter/Separator Kit
- Compatible Brand
- Miller
- For Fuel Type
- Diesel
- Compatible Welder Model
- 265, 325, A60 GBHW
- Compatible Welder Series
- EnPak, HDI Air Pak
Description
Compressor Filter/Separator Kit, For Fuel Type Diesel, Type Compressor Filter/Separator Kit, Includes Oil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.