Shop MILLER ELECTRIC
See all product information
Create Account
Engine Driven Accessories
- Mfr # 284101
- Zoro # G323924554
product price:Â
$
176.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Welder Model
200 Air Pak Diesel, GBW Diesel
For Fuel Type
Diesel
Type
Tune-Up and Filter Kit
Compatible Brand
Miller
Compatible Engine Model
D722
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 284101
- Zoro #
- G323924554
- UPC #
- 715959674805
- Country of Origin
- United States
Details
- Item
- Tune-Up and Filter Kit
- Compatible Welder Model
- 200 Air Pak Diesel, GBW Diesel
- For Fuel Type
- Diesel
- Type
- Tune-Up and Filter Kit
- Compatible Brand
- Miller
- Compatible Engine Model
- D722
- Compatible Welder Series
- Bobcat, EnPak
- Includes
- Air Filter, D722FB-25 Kubota, Fuel Filter, D722/D902 Kubota, 5/16 in x 5/16 in Fuel In-Line Filter (MIC125-175), Oil Filter
Description
Tune-Up and Filter Kit, For Fuel Type Diesel, Type Tune-Up and Filter Kit, Includes Air Filter, D722FB-25 Kubota, Fuel Filter, D722/D902 Kubota, 5/16 in x 5/16 in Fuel In-Line Filter (MIC125-175), Oil Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.