Zoro Homepage

Engine Driven Welder, 31 in H, 570 lb

  • Mfr # 907876

  • Zoro # G911631826


product price: $20,445.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Weight
570 lb
Includes
Battery Charge, Crank Assist
Color
Black, Blue
Depth
51.88 in
Width
20.46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
907876
Zoro #
G911631826
UPC #
715959710053
Country of Origin
United States

Dimensions

Depth
51.88 in
Width
20.46 in
Height
31 in

Details

Item
Engine-Driven Welder
Weight
570 lb
Includes
Battery Charge, Crank Assist
Color
Black, Blue
Phase
Single-Phase
Standards
cCSAus
Series
Bobcat 265 Air Pak
Welding Processes
Air Carbon Arc Cutting and Gouging (CAC-A), Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding DC (GTAW-DC)
Application
Aluminum Welding, Fabrication, Field Welding, Industrial Welding
Engine Brand
Kohler
MIG Welding Maximum Output Current
260 A
TIG Welding Minimum Output Current
20 A
Generator Fuel Type
Gasoline
Peak Auxiliary Power
11,000 W
Air Compressor Delivery
28 CFM @ 3000 RPM, 30 CFM @ 3600 RPM
Stick Welding Maximum Output Current
265 A
TIG Arc Start Feature
Lift Arc Start
TIG Welding Output @ Duty Cycle
244 A @ 29.8 V, 100%
Horsepower
27 hp
Welding Mode
CC/CV
Sound Level
69.5 dB @ 150 A, 75.3 dB @ Max Weld
Polarity
DC
Circuit Breaker
Yes
Oil Capacity
1 3/4 qt
Stick Welding Minimum Output Current
20 A
Fuel Tank Capacity
11 gal
For Material Type
Aluminum, Stainless Steel, Steel
Maximum Pressure - Air Compressor
160 psig
Enhanced Process
Air Carbon Arc Cutting and Gouging (CAC-A), Flux Cored (FCAW), MIG (GMAW), Stick (SMAW), TIG DC (GTAW-DC)
Engine Model
Kohler CH749
Continuous Auxiliary Power
9,500 W
TIG Welding Maximum Output Current
265 A
MIG Welding Minimum Output Current
20 A
Model
Bobcat(TM) 265 Air Pak(TM)
Open Circuit Voltage
107 V DC
Generator Outlets
20 A 120V GFCI 5-20R (4), 50 A 120/240V 14-50R, 50 A 240V 6-50R
Start Type
Electric
Coolant Tank Capacity
11 gal
Stick Welding Output @ Duty Cycle
244 A @ 29.8 V, 100%
Engine Displacement
747 cc
MIG Welding Output @ Duty Cycle
260 A @ 27 V, 100%
Remote Connection Type
10-Pin (Miller)

Description

Engine-Driven Welder, Color Black, Blue, For Material Type Aluminum, Stainless Steel, Steel, Generator Fuel Type Gasoline, MIG Welding Maximum Output Current 260 A, MIG Welding Minimum Output Current 20 A, MIG Welding Output @ Duty Cycle 260 A @ 27 V, 100 Percent, Phase Single-Phase, Polarity DC, Start Type Electric, Stick Welding Maximum Output Current 265 A, Stick Welding Minimum Output Current 20 A, Stick Welding Output @ Duty Cycle 244 A @ 29.8 V, 100 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.