Engine-Driven Welder, Big Blue 500 Pro Series, Electric Start, 48.9 hp, Diesel, 27,000 W Peak

  • Mfr # 907736

  • Zoro # G1614090


product price:  $53,059.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Series
Big Blue 500 Pro
Start Type
Electric
Rated Output CC/DC
400A @ 36V, 100% / 450A @ 38V, 60% / 500A @ 38V, 40%
Amperage Range
20 to 500
Continuous Auxiliary Power
20,000 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
907736
Zoro #
G1614090
UPC #
715959650342
Country of Origin
United States

Dimensions

Height
46 in
Depth
69 1/2 in
Width
28 1/2 in
Overall Depth
69.5 in
Overall Height
46 in
Overall Width
28.5 in

Details

Item
Engine-Driven Welder
Series
Big Blue 500 Pro
Start Type
Electric
Rated Output CC/DC
400A @ 36V, 100% / 450A @ 38V, 60% / 500A @ 38V, 40%
Amperage Range
20 to 500
Continuous Auxiliary Power
20,000 W
Peak Auxiliary Power
27,000 W
Engine Brand
Kubota
HP
48.9 hp
Fuel Type
Diesel
Includes
ArcReach Remote Control Technology
Phase
Three-Phase
Application
Construction, Fabrication, Infrastructure, Maintenance/Repair
Standards
CSA Certified
Welding Processes
Air Carbon Arc Cutting and Gouging (CAC-A), Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
Stick Welding Output @ Duty Cycle
400 A @ 36 V,100%, 450 A @ 38 V, 100%, 500 A @ 40 V,100%
TIG Welding Minimum Output Current
400 A
Remote Connection Type
14-Pin (Miller)
Generator Fuel Type
Diesel
MIG Welding Maximum Output Current
500 A
TIG Welding Output @ Duty Cycle
400 A @ 36 V,100%, 450 A @ 38 V, 100%, 500 A @ 40 V,100%
Polarity
DC
Coolant Tank Capacity
9 qt
Fuel Tank Capacity
25 gal
Horsepower
49 hp
Enhanced Process
Pulsed MIG (GMAW-P), RMD
Oil Capacity
10 qt
Open Circuit Voltage
92 V DC
Engine Model
Kubota V2403
For Material Type
Stainless Steel, Steel
Stick Welding Minimum Output Current
400 A
TIG Welding Maximum Output Current
500 A
MIG Welding Output @ Duty Cycle
400 A @ 36 V,100%, 450 A @ 38 V, 100%, 500 A @ 40 V,100%
Weight
1,750 lb
Sound Level
65.9 dB @ 23 ft, 74.3 dB @ 23 ft (Weld)
Welding Mode
CC/CV
Stick Welding Maximum Output Current
500 A
Circuit Breaker
Yes
Generator Outlets
20 A 120V GFCI 5-20R (4), 20 A 120V L6-20R (2), 50 A 120/240V 14-50R, 50 A 240V 15-50R
Color
Blue
Model
907736

Description

Engine-Driven Welder, Color Blue, For Material Type Stainless Steel, Steel, Generator Fuel Type Diesel, MIG Welding Maximum Output Current 500 A, MIG Welding Output @ Duty Cycle 400 A @ 36 V,100 Percent, 450 A @ 38 V, 100 Percent, 500 A @ 40 V,100 Percent, Phase Three-Phase, Polarity DC, Start Type Electric, Stick Welding Maximum Output Current 500 A, Stick Welding Minimum Output Current 400 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.