Engine Driven Welder, Trailblazer(R) 325 Series, Electric Start, 23, Gas, 12,000W Peak (Discontinued)
- Mfr # 907754002
- Zoro # G5092479
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
907754002
Zoro #
G5092479
UPC #
715959657532
Country of Origin
United States
Dimensions
Width
20"
Height
28"
Depth
40-1/2"
Details
Item
Engine Driven Welder
Series
Trailblazer(R) 325
Start Type
Electric
Rated Output CC/DC
325A @ 28V, 100%
Amperage Range
10 to 325
Continuous Auxiliary Power
10,500W
Peak Auxiliary Power
12,000W
Engine Brand
Kohler
HP
23
Fuel Type
Gas
Phase
1
Description
Engine Driven Welder, Phase 1, Start Type Electric, Continuous Auxiliary Power 10,500W, Engine Brand Kohler
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.