Zoro Homepage

Engine Tune-Up & Filter Kit (Kohler)

  • Mfr # 284083

  • Zoro # G712483631


product price: $139.99
/ea
Free Shipping & Returns

Key Features

For Use With
CH730
Type
Engine Tune Up Kit
For Fuel Type
Gas
Application
Engine Maintenance
Includes
(2) Spark Plugs, Air and Fuel Filter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284083
Zoro #
G712483631
UPC #
715959670159
Country of Origin
United States

Dimensions

Overall Width
8 1/2 in
Overall Depth
8 in
Overall Height
8 in
Overall Length
3 1/2 in

Details

Item
Engine Tune-Up and Filter Kit
For Use With
CH730
Type
Engine Tune Up Kit
For Fuel Type
Gas
Application
Engine Maintenance
Includes
(2) Spark Plugs, Air and Fuel Filter
For Engine Model
Kohler CH730
Compatible with Model
230, 265, 330, LP
Compatible with Series
Bobcat(TM), Trailblazer(TM)
Weight
24 oz
Compatible with Brand
Miller(R)

Description

Engine Tune-Up and Filter Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.