Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extended Tip, 50 AMP, For ICE 50C/CM, PK5

  • Mfr # 177876

  • Zoro # G4720825


product price: $52.43
/pk 5, $10.49/ea

Key Features

Welding Processes
Plasma Cutting
For Use With
Mfg No. ICE 50C/CM
Compatible with Brand
Miller
Application
Plasma Cutting
Amps
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
177876
Zoro #
G4720825
UPC #
715959594646
Country of Origin
Czechia

Details

Item
Extended Tip
Welding Processes
Plasma Cutting
For Use With
Mfg No. ICE 50C/CM
Compatible with Brand
Miller
Application
Plasma Cutting
Amps
50
Cutting Configuration
Extended Cutting
Maximum Current
50 A
For Plasma Torch Type
Handheld
Compatible with Series
ICE-50C, ICE-50CM

Description

Extended Tip, Compatible with Series ICE-50C, ICE-50CM, Compatible with Brand Miller, Maximum Current 50 A, Welding Processes Plasma Cutting, Application Plasma Cutting, Cutting Configuration Extended Cutting, For Plasma Torch Type Handheld, For Use With Mfg No. ICE 50C/CM, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.