Zoro Homepage

Extraction Arm, 12 Ft, 8 In Dia, For 4VDJ4

  • Mfr # 300979

  • Zoro # G1295122


product price: $2,668.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Application
Source Capture Extraction Arm, 12 ft
Series
FILTAIR MWD-X
Characteristics
12 ft, 8 in dia
For Use With
4VDJ4
Compatible Extractor Manufacturer Part Number
MWX-D, MWX-S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300979
Zoro #
G1295122
UPC #
094706438267
Country of Origin
United States

Details

Item
Extraction Arm
Application
Source Capture Extraction Arm, 12 ft
Series
FILTAIR MWD-X
Characteristics
12 ft, 8 in dia
For Use With
4VDJ4
Compatible Extractor Manufacturer Part Number
MWX-D, MWX-S
Product Type
Extraction Arm
Compatible Extractor Series
MWX

Description

Extraction Arm, Product Type Extraction Arm, Compatible Extractor Manufacturer Part Number MWX-D, MWX-S, Compatible Extractor Series MWX, Compatible Extractor Grainger Part Number 4VDJ4, Series FILTAIR MWD-X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.