Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Face Shield Lens, 7 1/2" L, 8 1/2" W

  • Mfr # 288349

  • Zoro # G404179910


product price: $23.65
/ea

Key Features

For Use With
PAPR 2 System
System Type
PAPR System
Material
Polycarbonate
Color
Green
Standards
ANSI Z87.1+ 2015
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
288349
Zoro #
G404179910
UPC #
715959693745
Country of Origin
Korea, Republic of

Dimensions

Length
7 1/2 in
Width
8 1/2 in
Height
6 in

Details

Item
Face Shield Lens
For Use With
PAPR 2 System
System Type
PAPR System
Material
Polycarbonate
Color
Green
Standards
ANSI Z87.1+ 2015
Includes
Shade 3 Lens
Brand and Series
Miller PAPR 2

Description

Face Shield Lens, For Use With PAPR 2 System, 6 in Height, 7 1/2 in Length, 8 1/2 in Width, Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.