Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter, LPR-100, Magenta, Push to Connect

  • Mfr # SA00818

  • Zoro # G915705578


product price: $20.19
/pr

Key Features

Color Code
Magenta
Respirator Cartridge Type
Air Purifying Respirator
Respirator Connection Type
Push to Connect
NIOSH Rating
P100
Standards
NIOSH 42 CFR 84
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA00818
Zoro #
G915705578
UPC #
715959591775
Country of Origin
Mexico

Details

Item
Filter
Color Code
Magenta
Respirator Cartridge Type
Air Purifying Respirator
Respirator Connection Type
Push to Connect
NIOSH Rating
P100
Standards
NIOSH 42 CFR 84
Series
LPR-100

Description

Filter, NIOSH Rating P100, Magenta, Compatible with Brand and Series Miller LPR-100, Respirator Cartridge Type Air Purifying Respirator, Respirator Connection Type Push to Connect, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.