Zoro Homepage

Finger Tip Control, 26.5 Ft Cord And Plug

  • Mfr # 043688

  • Zoro # G7593634


product price: $525.99
/ea
Free Shipping & Returns

Key Features

Type
Wired Fingertip Control
For Use With
All PipeWorx Welding Systems Solid State Power Sources After Serial No JK674521
Application
TIG Welding AC and DC
Includes
26.5 ft. Cord and Plug
Characteristics
It Turns The Output On and Off and Allows The Operator to Precisely Control The Welding Amperage and Make Adjustments While Welding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
043688
Zoro #
G7593634
UPC #
696738176492
Country of Origin
United States

Dimensions

Cable Length
26 1/2 ft

Details

Item
TIG Remote Finger Control
Type
Wired Fingertip Control
For Use With
All PipeWorx Welding Systems Solid State Power Sources After Serial No JK674521
Application
TIG Welding AC and DC
Includes
26.5 ft. Cord and Plug
Characteristics
It Turns The Output On and Off and Allows The Operator to Precisely Control The Welding Amperage and Make Adjustments While Welding
Color
Black
Compatible with Series
Dynasty 210, Dynasty 210 DX, Dynasty 280, Dynasty 280 DX, Dynasty 400, Dynasty 800, Maxstar 210, Maxstar 210 DX, Maxstar 280, Maxstar 280 DX, Maxstar 400, Maxstar 800, Multimatic 220 AC/DC, Syncrowave 210, Syncrowave 300
Control Type
Fingertip Control
Compatible with Model
907514, 907537, 907538, 907539, 907550, 907551, 907552, 907553, 907596, 907683, 907684, 907685, 907685002, 907686, 907686002, 907716, 907717, 907718, 907719, 907757, 907782, 951684, 951692, 951693, 951694, 951695, 951696, 951697, 951829, 951830
Attachment Type
Hook and Loop
Fingertip Switch Type
Rotary North-South
Compatible with Brand
Miller
Welding Processes
TIG Welding (GTAW)
Plug Type
14-Pin (Miller)
Connection Type
Wired

Description

TIG Remote Finger Control, Compatible with Model 907514, 907537, 907538, 907539, 907550, 907551, 907552, 907553, 907596, 907683, 907684, 907685, 907685002, 907686, 907686002, 907716, 907717, 907718, 907719, 907757, 907782, 951684, 951692, 951693, 951694, 951695, 951696, 951697, 951829, 951830, Compatible with Brand Miller, Welding Processes TIG Welding (GTAW), Type Wired Fingertip Control, Attachment Type Hook and Loop, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.