Fingertip Control
Mfr # 195503
Zoro # G107458688
product price: $592.99
/ea
Free Shipping & Returns
Key Features
Features
Momentary-Contact Switch for Contactor Control, Rubber-Covered Pushbutton Dome Switch Ideal for Repetitive On-Off Applications
Connection Type
Wired
Compatible with Series
Maxstar 161 STH, Maxstar 161 STL, Multimatic 200
Control Type
Fingertip Control
Attachment Type
Hook and Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
195503
Zoro #
G107458688
UPC #
715959325486
Country of Origin
United States
Dimensions
Cable Length
26 1/2 ft
Details
Item
TIG Remote Finger Control
Features
Momentary-Contact Switch for Contactor Control, Rubber-Covered Pushbutton Dome Switch Ideal for Repetitive On-Off Applications
Connection Type
Wired
Compatible with Series
Maxstar 161 STH, Maxstar 161 STL, Multimatic 200
Control Type
Fingertip Control
Attachment Type
Hook and Loop
Type
Wired Fingertip Control
Color
Black
Includes
26.5 ft Cord with Plug
Plug Type
6-Pin (Miller)
Standards
ISO 9001 Certified
Welding Processes
TIG Welding (GTAW)
Fingertip Switch Type
Rotary North-South
Compatible with Manufacturer Part Number
907518, 907710, 907711
Compatible with Brand
Miller
Compatible Grainger Part Number
19D433, 53AY43, 53AY46
Compatible with Manufacturer Model Number
907518, 907710, 907710001, 90771002, 907711, 907711001, 951649
Description
TIG Remote Finger Control, Compatible with Model 907518, 907710, 907710001, 90771002, 907711, 907711001, 951649, Compatible with Brand Miller, Welding Processes TIG Welding (GTAW), Type Wired Fingertip Control, Attachment Type Hook and Loop, Color Black, Compatible Grainger Part Number 19D433, 53AY43, 53AY46, Compatible with Manufacturer Part Number 907518, 907710, 907711, Compatible with Series Maxstar 161 STH, Maxstar 161 STL, Multimatic 200, Connection Type Wired
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.