Zoro Homepage

Flame-Resistant Sleeve, Cotton, 18 in Length, Blue, Snap Cuff

  • Mfr # 247148

  • Zoro # G7535674


product price: $23.99
/pr

Key Features

Size
Universal
Sleeve Length
18 in
Material
Cotton
Fabric Weight
9 oz
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
247148
Zoro #
G7535674
UPC #
715959591300
Country of Origin
Pakistan

Dimensions

Size
Universal
Sleeve Length
18 in
Length
18 in

Details

Item
Flame-Resistant Sleeve
Material
Cotton
Fabric Weight
9 oz
Color
Blue
Standards
NFPA 70E HRC 2
Cuff Styles
Fold In Snap Cuff, Open Top
Max. Temp.
400 Degrees F
Cuff Style
Snap
Application
Light to Medium Duty Welding Applications
Closure Type
Snaps
Includes Thumbhole
No
Series
ArcArmor
Includes Soapstone Pocket
No
Sleeve Style
Sleeve
Stitching Material
Kevlar(R)
Sleeve Material
Cotton
ANSI/ISEA Abrasion Level
Not Tested
Sleeve Performance
General Purpose
Brand and Series
Miller
ANSI/ISEA Cut Level
Not Tested
Wrist Closure
Snaps
Heat Protection Type
Flame Resistance

Description

Flame-Resistant Sleeve, Closure Type Snaps, Color Blue, Cuff Style Snap, Fabric Weight 9 oz, Heat Protection Type Flame Resistance, Material Cotton, Size Universal, Sleeve Length 18 in, Standards NFPA 70E HRC 2, Stitching Material Kevlar(R), Wrist Closure Snaps, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.