Flowmeter, Argon, Carbon Dioxide, Single Stage, 1/4 in Inlet, 5/8"-18 Outlet, 0 to 80 psi

  • Mfr # 16530

  • Zoro # G4323019


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Argon, Carbon Dioxide
Outlet Connection Size
5/8"-18
Body Material
Aluminum
Number of Stages
Single Stage
Inlet Connection Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16530
Zoro #
G4323019
UPC #
014495278608
Country of Origin
United States

Dimensions

Outlet Connection Size
5/8"-18
Inlet Connection Size
1/4 in
Overall Length
1-5/8"
Hose Fitting Size
B (Inert)
Body Diameter
2 in
Dedupe with CGA Number and Inlet Connection Size
1/4 in NPT F

Details

Item
Flowmeter
Compatible Gas Type
Argon, Carbon Dioxide
Body Material
Aluminum
Number of Stages
Single Stage
Regulator Supply Type
Cylinder
Delivery Pressure Range
0 to 80 psi
Delivery
0 to 80 cfh (AIR)
Diaphragm Material
Neoprene
Supply Pressure Gauge
0 to 4000 psi
Includes
Ball, Resin Tube
Regulator Capacity
Medium Duty
Stages
Single Stage
Application
MIG Welding (GMAW), TIG Welding (GTAW)
Regulator Application
General Purpose
Standards
UL Listed
Argon Flow Rate (Maximum)
80 scfh
Included Hose
Ball, Resin Tube
Product Type
Flowmeter
Outlet Thread Direction
Right Hand
Inlet Connection Type
NPT
Inlet Connection Gender
Female
Argon Flow Rate (Minimum)
10 scfh
Outlet Connection Gender
Female
Carbon Dioxide Flow Rate (Maximum)
80 scfh
Maximum Gauge Inlet Pressure
80 psig
Carbon Dioxide Flow Rate (Minimum)
10 scfh
Outlet Connection Type
UNF
Inlet Pressure (Maximum)
80 psig
Regulator Series
30
Outlet Pressure (Maximum)
80 psig

Description

Flowmeter Regulator, Compatible Gas Type Argon, Carbon Dioxide, Mounting Type Pipeline, Regulator, Inlet Connection Gender Female, Inlet Connection Size 1/4 in, Inlet Connection Type NPT, Maximum Inlet Pressure 80 psig, Outlet Connection Gender Female, Outlet Connection Size 5/8 In.-18, Outlet Connection Type UNF, Argon Flow Rate (Maximum) 80 scfh, Carbon Dioxide Flow Rate (Maximum) 80 scfh, Product Type Flowmeter, Included Hose Ball, Resin Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.