Flowmeter Regulator, Single, CGA-580, 30 psi, Use With: Argon, Carbon Dioxide, Helium (Discontinued)
- Mfr # 32-30-580-6
- Zoro # G2934845
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32-30-580-6
Zoro #
G2934845
UPC #
014495263536
Country of Origin
United States
Dimensions
Gauge Size
2"
Overall Length
4"
Body Dia.
2.000"
Details
Item
Flowmeter Regulator
Gas Service
Argon, Carbon Dioxide, Helium
Stages
Single
Delivery Pressure Range
30 psi
Inlet Connection
CGA-580
Outlet Connection
5/8"-18 RH Internal
Diaphragm Material
Neoprene
Series
30
Delivery
10 to 60 scfh Ar/CO2, 20 to 190 scfh He, 0 to 10 scfh Any Gas
Standards
UL Listed
Supply Pressure Gauge
0 to 4000 psi
Max. Inlet Pressure
3500 psi
Body Material
Brass
Regulator Supply Type
Cylinder
Regulator Capacity
Medium Duty
Includes
Sure Seat(TM) Filtered Seat, Self-Centering Flowball, 6 ft. Hose with 1/4" Inert Hose Connections
Application
Aluminum Welding
Description
Flowmeter Regulator, Application Aluminum Welding, Body Material Brass, Diaphragm Material Neoprene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.