Zoro Homepage
This item is Discontinued.
Miller Electric Flowmeter Regulator, Single, CGA-580, 80 psi, Use With: Argon, Carbon Dioxide 32-80-580

Flowmeter Regulator, Single, CGA-580, 80 psi, Use With: Argon, Carbon Dioxide (Discontinued)

  • Mfr # 32-80-580
  • Zoro # G2591906
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32-80-580
Zoro #
G2591906
UPC #
014495263499
Country of Origin
United States

Dimensions

Gauge Size
2"
Body Dia.
2.000"
Overall Length
3-1/2"

Details

Item
Flowmeter Regulator
Gas Service
Argon, Carbon Dioxide
Stages
Single
Delivery Pressure Range
80 psi
Inlet Connection
CGA-580
Outlet Connection
5/8"-18 RH Internal
Diaphragm Material
Neoprene
Regulator Supply Type
Cylinder
Application
Aluminum Welding
Includes
Sure Seat(TM) Filtered Seat, Self-Centering Flowball
Body Material
Brass
Supply Pressure Gauge
0 to 4000 psi
Max. Inlet Pressure
3500 psi
Series
30
Regulator Capacity
Medium Duty
Delivery
10 to 80 scfh
Standards
UL Listed

Description

Flowmeter Regulator, Application Aluminum Welding, Body Material Brass, Diaphragm Material Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.