Zoro Homepage
This item is Discontinued.
Miller Electric Flowmeter, Single, 1/4" MNPT, 30 psi, Use With: Argon, Carbon Dioxide, Helium H1240

Flowmeter, Single, 1/4" MNPT, 30 psi, Use With: Argon, Carbon Dioxide, Helium (Discontinued)

  • Mfr # H1240
  • Zoro # G0981425
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1240
Zoro #
G0981425
UPC #
014495263727
Country of Origin
United States

Dimensions

Overall Length
1-2/3"

Details

Item
Flowmeter
Gas Service
Argon, Carbon Dioxide, Helium
Stages
Single
Delivery Pressure Range
30 psi
Inlet Connection
1/4" MNPT
Outlet Connection
5/8"-18 RH Internal
Delivery
10 to 80 scfh
Regulator Capacity
Premium Duty
Includes
Self-Centering Ball, Shatter Resistant Polycarbonate Resin Tube
Series
30
Body Material
Nylon
Application
Aluminum Welding
Max. Inlet Pressure
30 psi
Regulator Supply Type
Cylinder

Description

Flowmeter, Application Aluminum Welding, Body Material Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.