Zoro Homepage

Fume Extractor Nozzle Attachment, 12 in W

  • Mfr # 300895

  • Zoro # G5502739


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Application
Maintenance, Repair
Includes
Magnetic Stand
Characteristics
12-Inch (305 mm) Width Slotted, Magnetic
For Use With
FILTAIR(R) 130 Portable Fume Extractor
Nozzle Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300895
Zoro #
G5502739
UPC #
715959569521
Country of Origin
United States

Dimensions

Nozzle Width
12 in
Hose Inside Diameter
1 3/4 in

Details

Item
Fume Extractor Nozzle Attachment
Application
Maintenance, Repair
Includes
Magnetic Stand
Characteristics
12-Inch (305 mm) Width Slotted, Magnetic
For Use With
FILTAIR(R) 130 Portable Fume Extractor
Nozzle Shape
Rectangular
Compatible Extractor Series
Filtair 130
Compatible Extractor Manufacturer Part Number
300595
Product Type
Suction Nozzle

Description

Fume Extractor Nozzle Attachment, Product Type Suction Nozzle, Nozzle Width 12 in, Compatible Extractor Series Filtair 130, Compatible Extractor Manufacturer Part Number 300595, Hose Inside Diameter 1 3/4 in, Compatible Extractor Grainger Part Number 5FYE9, Extraction Arm Adjustability Not Applicable, Extraction Arm Diameter Not Applicable, Includes Magnetic Stand, Nozzle Shape Rectangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.