Zoro Homepage

Gas Diffuser, Brass, PK2

  • Mfr # D-M250

  • Zoro # G2384460


product price: $34.79
/pk 2, $17.40/ea

Key Features

For MIG Guns
Miller(R) MDX(TM) Series
Series
AccuLock MDX
Material
Brass
For Use With
Miller MDX-250 MIG Guns
Connection Style
Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-M250
Zoro #
G2384460
UPC #
662991609305
Country of Origin
United States

Details

Item
Gas Diffuser
For MIG Guns
Miller(R) MDX(TM) Series
Series
AccuLock MDX
Material
Brass
For Use With
Miller MDX-250 MIG Guns
Connection Style
Threaded
Amperage Range
100-250
Features
Cooling Tail, Optimized Wire-Feeding, Quick Replacement, Tapered Connection
Sub-Category
Gas Diffuser
Gun Model
Miller(R) MDX(TM) 250 MIG
Connection Thread Type
Threaded
Gas Diffuser Number
D-M250
Connection Type
Threaded
Compatible with Series
MDX-250, MDX-250 EZ-Select
Compatible with Brand
Miller
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Maximum Current
250 A
For Contact Tip Series
AccuLock MDX
For Nozzle Series
AccuLock MDX
Compatible with Model
1770035, 1770036, 1770037, 1770038, 1770047

Description

Gas Diffuser, Compatible with Brand Miller, Series AccuLock MDX, Gas Diffuser Number D-M250, Compatible with Series MDX-250, MDX-250 EZ-Select, Compatible with Model 1770035, 1770036, 1770037, 1770038, 1770047, Maximum Current 250 A, Connection Type Threaded, For Contact Tip Series AccuLock MDX, For Nozzle Series AccuLock MDX, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), Connection Thread Type Threaded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.