Gas Diffuser, Miller, PK2

  • Mfr # 206195
  • Zoro # G0502162
product price: 
$
65.19
/pk of 2, $32.60/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Material
Brass
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Series
Roughneck
Compatible with Series
Roughneck C-Series
For MIG Guns
Miller(R) Roughneck
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
206195
Zoro #
G0502162
UPC #
715959555982
Country of Origin
United States
Item
Gas Diffuser
Material
Brass
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Series
Roughneck
Compatible with Series
Roughneck C-Series
For MIG Guns
Miller(R) Roughneck
For Use With
ROUGHNECK Guns
Type
Gas Diffuser
Style
Gas Diffuser
Diffuser to Tip Relationship
1/8 in Recess
Features
360 Degrees Wrench Rotatable, Aluminum-Jacketed Gooseneck
Compatible with Model
C-3010, C-3012, C-3015, C-4010, C-4012, C-4015, C-5010, C-5012, C-5015
Compatible with Brand
Miller
Connection Thread Type
Slip-On
For Contact Tip Series
FasTip
Gas Diffuser Number
206195
Process
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Compatible Brand
Miller
Compatible Contact Tip Series
FasTip
Connection Type
Threaded
Gas Diffuser Series
Roughneck
Amperage - Maximum
250 A
Compatible MIG Gun Model
C-3010, C-3012, C-3015, C-4010, C-4012, C-4015, C-5010, C-5012, C-5015
Compatible MIG Gun Series
Roughneck C-Series
Shell Material
Brass
Traction Material
Brass

Dimensions

Tip Inside Dia. (In.)
0.125 in
Fits Chest Size
360 Degrees Wrench Rotatable, Aluminum-Jacketed Gooseneck

Description

Gas Diffuser, Compatible with Brand Miller, Series Roughneck, Gas Diffuser Number 206195, Compatible with Series Roughneck C-Series, Compatible with Model C-3010, C-3012, C-3015, C-4010, C-4012, C-4015, C-5010, C-5012, C-5015, For Contact Tip Series FasTip, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), Connection Thread Type Slip-On, Diffuser to Tip Relationship 1/8 in Recess, Features 360 Degrees Wrench Rotatable, Aluminum-Jacketed Gooseneck, For Use With ROUGHNECK Guns

Ratings & reviews