Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Hose, Braided Rubber

  • Mfr # 45V09R

  • Zoro # G5506191


product price: $64.21
/ea

Key Features

Welding Processes
TIG Welding (GTAW)
For Use With
W-125 Series, W-180, W-200, W-225, W-250 Series
Compatible with Brand
Linde
Material
Braided Rubber
Reference Number
45V09R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45V09R
Zoro #
G5506191
UPC #
608201039715
Country of Origin
United States

Dimensions

Hose Length
12 1/2 ft

Details

Item
Gas Hose
Welding Processes
TIG Welding (GTAW)
For Use With
W-125 Series, W-180, W-200, W-225, W-250 Series
Compatible with Brand
Linde
Material
Braided Rubber
Reference Number
45V09R
Hose Color
Black
Hose Tube Material
Rubber
Compatible with Series
17, 20, 20P, 22, 24, 24W, 25, 26, 9, A-125, A-150, A-200, HW-20, HW-25, PTW-20, W-180, W-200, W-225, W-250
Compatible with Model
20, 20F, 20FHD, 20HP, 20P, 22A, 22B, 24, 24FVHD, 24HP, 24V, 24W, 25, 9, HW-20, HW-20R, PTW-20, WP-125L, WP-125M, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-20, WP-20V, WP-225, WP-24W, WP-25, WP-26, WP-26F, WP-26FV, WP-26V, WP-9, WP-9F, WP-9FV, WP-9P, WP-9V, WP-R17FV

Description

Gas Hose, Compatible with Series 17, 20, 20P, 22, 24, 24W, 25, 26, 9, A-125, A-150, A-200, HW-20, HW-25, PTW-20, W-180, W-200, W-225, W-250, Compatible with Model 20, 20F, 20FHD, 20HP, 20P, 22A, 22B, 24, 24FVHD, 24HP, 24V, 24W, 25, 9, HW-20, HW-20R, PTW-20, WP-125L, WP-125M, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-20, WP-20V, WP-225, WP-24W, WP-25, WP-26, WP-26F, WP-26FV, WP-26V, WP-9, WP-9F, WP-9FV, WP-9P, WP-9V, WP-R17FV, Hose Length 12 1/2 ft, Hose Tube Material Rubber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.