Zoro Homepage

Gas Hose, Rubber, 12.5 Ft (3.8m)

  • Mfr # 40V75R18

  • Zoro # G5502786


product price: $66.69
/ea

Key Features

Welding Processes
TIG Welding (GTAW)
For Use With
W-350 Series
Compatible with Brand
Linde
Application
12.5 ft (3.8m)
Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40V75R18
Zoro #
G5502786
UPC #
608201031733
Country of Origin
United States

Dimensions

Hose Length
12 1/2 ft

Details

Item
Gas Hose
Welding Processes
TIG Welding (GTAW)
For Use With
W-350 Series
Compatible with Brand
Linde
Application
12.5 ft (3.8m)
Material
Rubber
Compatible with Series
18, PTW-18, W-350, W-400
Reference Number
40V75R18
Hose Tube Material
Rubber
Compatible with Model
18, 18-90, 18HP, 18P, 18V, PTW-18, WP-18, WP-18SC, WP-18V

Description

Gas Hose, Compatible with Series 18, PTW-18, W-350, W-400, Compatible with Model 18, 18-90, 18HP, 18P, 18V, PTW-18, WP-18, WP-18SC, WP-18V, Hose Length 12 1/2 ft, Hose Tube Material Rubber, Reference Number 40V75R18, Welding Processes TIG Welding (GTAW), Compatible with Brand Linde

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.