Shop MILLER ELECTRIC
See all product information
Create Account
Gas Lens Collet, 0.04 in, PK2
- Mfr # 13N21L
- Zoro # G6070041
product price:Â
$
16.89
/pk of 2, $8.45/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Use With
20, 20V, 22, 23, 25, 9, 9V
Application
Gas Lens, 0.040 in (1.0mm)
Material
Copper
Diameter
0.040 in (1.0mm) GL
Type
Gas Lens Collet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13N21L
- Zoro #
- G6070041
- UPC #
- 608201004508
- Country of Origin
- United States
Dimensions
- Diameter
- 0.040 in (1.0mm) GL
- For Maximum Electrode Diameter
- 0.04 in
Details
- Item
- Gas Lens Collet
- For Use With
- 20, 20V, 22, 23, 25, 9, 9V
- Application
- Gas Lens, 0.040 in (1.0mm)
- Material
- Copper
- Type
- Gas Lens Collet
- Welding Processes
- TIG Welding (GTAW)
- Compatible with Series
- 20, 25, 9, A-125, W-200, W-225, W-250, W-280, W-310, W-375
- Compatible with Model
- 20, 20F, 20HP, 20P, 25, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, WP-20, WP-20P, WP-20V, WP-25, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV
- TIG Torch Application
- Large Diameter Gas Lens
- Reference Number
- 13N21L
- Compatible TIG Torch Series
- 20, 25, 9, A-125, W-200, W-225, W-250, W-280, W-310, W-375
- TIG Torch Setup
- Large Diameter Gas Lens
- Collet Type
- Gas Lens Collet
- Process
- TIG Welding (GTAW)
- Compatible TIG Torch Model
- 20, 20F, 20HP, 20P, 25, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, WP-20, WP-20P, WP-20V, WP-25, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV
- Shell Material
- Copper
Description
Gas Lens Collet, Compatible with Model 20, 20F, 20HP, 20P, 25, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, WP-20, WP-20P, WP-20V, WP-25, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV, Compatible with Series 20, 25, 9, A-125, W-200, W-225, W-250, W-280, W-310, W-375, For Maximum Electrode Diameter 0.04 in, TIG Torch Application Large Diameter Gas Lens, Type Gas Lens Collet, Welding Processes TIG Welding (GTAW), Reference Number 13N21L, For Use With 20, 20V, 22, 23, 25, 9, 9V
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.