Zoro Homepage
This item is Discontinued.
Miller Electric Gas Lens, Copper / Brass, 0.020 In, PK2 45V29

Gas Lens, Copper / Brass, 0.020 In, PK2 (Discontinued)

  • Mfr # 45V29
  • Zoro # G5823492
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45V29
Zoro #
G5823492
UPC #
094714331437
Country of Origin
United States

Dimensions

Diameter
0.020 in (0.5mm)

Details

Item
Gas Lens
For Use With
A-150 Series, A-200 Series, W-350 Series, W-410
Application
0.020" (0.5mm)
Material
Copper / Brass

Description

Gas Lens, Diameter 0.020 In. (0.5mm), Material Copper / Brass, Copper / Brass, 0.020 In. (0.5mm), For Use With A-150 Series, A-200 Series, W-350 Series, W-410, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.