Zoro Homepage

Gas Lens, Copper / Brass, 1/8 In, PK2

  • Mfr # 45V27

  • Zoro # G4335791


product price: $38.69
/pk 2, $19.35/ea

Key Features

Type
Gas Lens
For Use With
Collet 10N25, Nozzle 54N14, 54N15, 54N16, 54N17, 54N18, 54N19
Material
Copper/Brass
Diameter
1/8 in (3.2mm)
Application
Aerospace, Fabrication, Food and Beverage Industry, Maintenance and Repair, Manufacturing, Metal Art, Petro/Chemical, Shipboard Installation/Repair, Shipbuilding, Vocational
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45V27
Zoro #
G4335791
UPC #
696738696389
Country of Origin
United States

Dimensions

Diameter
1/8 in (3.2mm)
For Maximum Electrode Diameter
0.125 in

Details

Item
Gas Lens
Type
Gas Lens
For Use With
Collet 10N25, Nozzle 54N14, 54N15, 54N16, 54N17, 54N18, 54N19
Material
Copper/Brass
Application
Aerospace, Fabrication, Food and Beverage Industry, Maintenance and Repair, Manufacturing, Metal Art, Petro/Chemical, Shipboard Installation/Repair, Shipbuilding, Vocational
TIG Torch Application
Gas Lens
Reference Number
45V27
Compatible with Model
Welding Processes
TIG Welding (GTAW)
Compatible with Brand
Weldcraft
Compatible with Series
17, 18, 26, A-150, A-200, A-250, HW-17, PTA-17, PTA-26, PTW-18, W-350, W-410

Description

Gas Lens, Compatible with Model 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, CS410A, HW-17, HW-17F, HW-17R, HW-9, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV, Compatible with Series 17, 18, 26, A-150, A-200, A-250, HW-17, PTA-17, PTA-26, PTW-18, W-350, W-410

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.