Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Lens, Copper/Brass, .020-0.040 In, PK2

  • Mfr # 45V0204S

  • Zoro # G5720093


product price: $137.99
/pk 2, $69.00/ea
Free Shipping & Returns

Key Features

Welding Processes
TIG Welding (GTAW)
For Use With
Collet 13N20L, 13N21L, Nozzle 53N87, 53N88, 53N89, 57N74, 57N75
Compatible with Brand
Weldcraft
Application
Aerospace, Aluminum Fabrication, Aluminum Ship Repair, Automotive, Exotic Material Fabrication, Fabrication, Light and Heavy Manufacturing, Maintenance and Repair, Metal Art/Sculpture, Motorsports, Pipe and Tube Fabrication, Precision Metal Fabrication, Pressure Vessel Fabrication, Shipbuilding, Tool and Die, Tube and Pipe, Vocational
Material
Copper/Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45V0204S
Zoro #
G5720093
UPC #
608201036820
Country of Origin
United States

Dimensions

Diameter
0.020-0.040 in
For Maximum Electrode Diameter
0.04 in

Details

Item
Large-Diameter Gas Lens
Welding Processes
TIG Welding (GTAW)
For Use With
Collet 13N20L, 13N21L, Nozzle 53N87, 53N88, 53N89, 57N74, 57N75
Compatible with Brand
Weldcraft
Application
Aerospace, Aluminum Fabrication, Aluminum Ship Repair, Automotive, Exotic Material Fabrication, Fabrication, Light and Heavy Manufacturing, Maintenance and Repair, Metal Art/Sculpture, Motorsports, Pipe and Tube Fabrication, Precision Metal Fabrication, Pressure Vessel Fabrication, Shipbuilding, Tool and Die, Tube and Pipe, Vocational
Material
Copper/Brass
Type
Large Diameter Gas Lens
TIG Torch Application
Large Diameter Gas Lens
Compatible with Model
20, 20F, 20H-320-25R, 20HP, 20P, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, HW-20, HW-20R, HW-25, HW-9, HW-9F, HW-9R, PTA-9, PTA-9F, PTW-20, WP-20, WP-20P, WP-20V, WP-25, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV
Reference Number
45V0204S
Compatible with Series
20, 20H-320, 20P, 9, A-125, HW-20, HW-25, HW-9, PTA-9, PTW-20, W-200, W-225, W-250, W-280, W-310, W-375

Description

Large-Diameter Gas Lens, Compatible with Model 20, 20F, 20H-320-25R, 20HP, 20P, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, HW-20, HW-20R, HW-25, HW-9, HW-9F, HW-9R, PTA-9, PTA-9F, PTW-20, WP-20, WP-20P, WP-20V, WP-25, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV, Compatible with Series 20, 20H-320, 20P, 9, A-125, HW-20, HW-25, HW-9, PTA-9, PTW-20, W-200, W-225, W-250, W-280, W-310, W-375, For Maximum Electrode Diameter 0.04 in, Type Large Diameter Gas Lens

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.