Gas Regulator, Nitrogen, Three Stage, 0.965"-14 Inlet, 1/2 in Outlet, 0.40 to 0.60 psi

  • Mfr # 16391

  • Zoro # G4726513


product price:  $1,799.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Nitrogen
Outlet Connection Size
1/2 in
Body Material
Brass
Number of Stages
Three Stage
Outlet Pressure (Maximum)
0.6 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16391
Zoro #
G4726513
UPC #
014495265691
Country of Origin
United States

Dimensions

Outlet Connection Size
1/2 in
Gauge Diameter
2 in
Inlet Connection Size
0.965"-14
Overall Length
6-3/4"
Body Diameter
2 in
Dedupe with CGA Number and Inlet Connection Size
CGA 580

Details

Item
Gas Regulator
Compatible Gas Type
Nitrogen
Body Material
Brass
Number of Stages
Three Stage
Outlet Pressure (Maximum)
0.6 psig
Outlet Pressure (Minimum)
0.4 psig
Regulator Supply Type
Cylinder
Delivery
0.40 to 0.60 psi
Diaphragm Material
Stainless Steel
Regulator Capacity
Medium Duty
Gauges Delivery Pressure
psig, Bar
Supply Pressure Gauge
4,000 psi
Includes
Nickel-Plated Bonnet, Rapid-Fill Bypass Pressure Valve, Sure Seat(TM) Filtered Seat
Application
Low Pressure
Delivery Pressure Range
0.40 to 0.60 psi
Stages
Three Stage
Type
3 Stage
Features
Rapid-Fill Bypass Pressure Valve Allowing Rapid Filling of the Transformer with 6 PSIG of Pressure, Self-Relieving Valve Set at 8 PSIG
Inlet Connection Type
NGO
Outlet Connection Gender
Female
Operating Temperature (Maximum)
180 Degrees F
Outlet Connection Type
NPT
Inlet Connection Gender
Male
Control Type
Knob
Operating Temperature (Minimum)
-40 Degrees F
Inlet Thread Direction
Right Hand
CGA Number
CGA 580
Inlet Pressure (Maximum)
3,000 psig

Description

Gas Regulator, Number of Stages Three Stage, Compatible Gas Type Nitrogen, Control Type Knob, Inlet Connection Type NGO, Inlet Connection Gender Male, Inlet Connection Size 0.965 In.-14, Outlet Pressure (Maximum) 0.6 psig, Outlet Connection Gender Female, Outlet Connection Size 1/2 in, Outlet Connection Type NPT, Body Material Brass, Diaphragm Material Stainless Steel, CGA Number CGA 580, Application Low Pressure, Body Diameter 2 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.