Zoro Homepage

GOUGE SHIELD

  • Mfr # 249936

  • Zoro # G4355775


product price: $23.19
/ea

Key Features

Welding Processes
Plasma Cutting
For Use With
XT40
Compatible with Brand
Miller
Application
Plasma Cutting
Amps
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
249936
Zoro #
G4355775
UPC #
715959581950
Country of Origin
Czechia

Details

Item
Gouge Shield
Welding Processes
Plasma Cutting
For Use With
XT40
Compatible with Brand
Miller
Application
Plasma Cutting
Amps
40
For Plasma Torch Type
Handheld
Shield Type
Gouge Shield
For Plasma Cutter Series
Spectrum 625 X-TREME
Compatible with Model
249951, 249952, 260633, 260635
Maximum Current
40 A
For Plasma Cutter Model
907579, 907579001, 907579002, 90757903
Cutting Configuration
Gouging
Compatible with Series
XT40

Description

Gouge Shield, For Plasma Cutter Model 907579, 907579001, 907579002, 90757903, For Plasma Cutter Series Spectrum 625 X-TREME, Compatible with Model 249951, 249952, 260633, 260635, Compatible with Brand Miller, Shield Type Gouge Shield, Compatible with Series XT40, Maximum Current 40 A, Cutting Configuration Gouging, Welding Processes Plasma Cutting, Application Plasma Cutting, For Plasma Torch Type Handheld, For Use With XT40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.