Half Mask Respirator Kit, 2 Cartridges Included, Orangic Vapor (OV), P100, Push to Connect, M
Mfr # ML00997
Zoro # G2118603
product price:Â $81.89
/eaKey Features
Standards
NIOSH
Facepiece Material
Thermoplastic Elastomer
Cartridges Included
Yes
Configured For
Cartridges, Filters
Head Harness Material
Elastic, Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ML00997
Zoro #
G2118603
UPC #
715959670807
Country of Origin
Mexico
Dimensions
Mask Size
M
Details
Item
Respirator and Filter Combo Kit
Standards
NIOSH
Facepiece Material
Thermoplastic Elastomer
Cartridges Included
Yes
Configured For
Cartridges, Filters
Head Harness Material
Elastic, Nylon
Respirator Connection Type
Push to Connect
Color
Blue, Gray
Typical Application
Assembly, Cleaning, Demolition, Facility Maintenance, Grinding, Machine Operations, Sanding, Welding
Number of Cartridges Included
2
Series
LPR-100
NIOSH Rating
Organic Vapor (OV), P100
Mask Headstrap Type
Standard
Includes
(2) Organic Vapor (OV), P100 Combination Cartridge
Disposable/ Reusable
Disposable
Description
Half Mask Respirator Kit, LPR-100 Series, M, Includes (2) Organic Vapor (OV), P100 Combination Cartridge, Facepiece Material Thermoplastic Elastomer, Head Harness Material Elastic, Nylon, Respirator Connection Type Push to Connect, Configured For Cartridges, Filters
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.