Shop MILLER ELECTRIC

Half Mask Respirator, LPR-100, Includes Two P100 Filters, Medium/Large

  • Mfr # ML00895

  • Zoro # G9973844


product price:  $44.49
/ea

Key Features

Standards
NIOSH 42 CFR 84
Facepiece Material
Thermoplastic Elastomer
Cartridges Included
Yes
Configured For
Filters
Head Harness Material
Thermoplastic Elastomer
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ML00895
Zoro #
G9973844
UPC #
715959614979
Country of Origin
Mexico

Dimensions

Mask Size
M/L

Details

Item
Respirator and Filter Combo Kit
Standards
NIOSH 42 CFR 84
Facepiece Material
Thermoplastic Elastomer
Cartridges Included
Yes
Configured For
Filters
Head Harness Material
Thermoplastic Elastomer
Respirator Connection Type
Push to Connect
Color
Purple
Typical Application
Oil-Based and Non-Oil-Based Airborne Particulates and Aerosols
Number of Cartridges Included
2
Series
LPR-100
NIOSH Rating
P100
Mask Headstrap Type
Standard
Disposable/ Reusable
Reusable
Includes
(2) P100 Filter
Number of Suspension Points
4 Point

Description

The MILLER ELECTRIC - ML00895 is a Half Mask Respirator Kit, falling under the category of Reusable Respirators. This product serves as Personal Protective Equipment (PPE), designed to shield the wearer's respiratory system from harmful airborne particles and gases. It covers the nose, mouth, and chin securely for maximum safety. The respirator kit is typically used by professionals in industries where there may be exposure to hazardous substances.


Key Features of the MILLER ELECTRIC - ML00895 Half Mask Respirator Kit:

  • • Head Harness Material: Made from Thermoplastic Elastomer for durability and comfort.

  • • Disposable/Reusable: This mask is reusable, offering long-term protection with proper maintenance.

  • • NIOSH Rating: With a P100 rating, it filters at least 99.97% of airborne particles effectively.

  • • Included Cartridges: Comes with two cartridges for immediate use upon purchase.

  • • Mask Headstrap Type: Standard headstrap type ensures secure fit on various face shapes and sizes.

  • • Typical Application: Effective against both oil-based and non-oil-based airborne particulates and aerosols
  • .
  • • Safety Standards Compliance: Meets NIOSH 42 CFR 84 standards ensuring its effectiveness in filtering out harmful substances
  • .

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products