Zoro Homepage

Handle Ribbed

  • Mfr # H-200R

  • Zoro # G8633642


product price: $23.19
/ea

Key Features

Welding Processes
TIG Welding (GTAW)
For Use With
18, 18SC, 18SP, 18V, 26, 26V
Compatible with Brand
Weldcraft
Grip Type
Ribbed
Compatible with Model
18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301525, 301526, HW-18, HW-18R, HW-26, HW-26F, HW-26R, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-18, WP-18SC, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R26F, WP-R26FV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-200R
Zoro #
G8633642
UPC #
608201063642
Country of Origin
United States

Details

Item
TIG Torch Handle
Welding Processes
TIG Welding (GTAW)
For Use With
18, 18SC, 18SP, 18V, 26, 26V
Compatible with Brand
Weldcraft
Grip Type
Ribbed
Compatible with Model
18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301525, 301526, HW-18, HW-18R, HW-26, HW-26F, HW-26R, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-18, WP-18SC, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R26F, WP-R26FV
Reference Number
H-200R
Compatible with Series
18, 26, A-200, A-250, HW-18, HW-26, PTA-26, PTW-18, W-350, W-400

Description

TIG Torch Handle, Compatible with Series 18, 26, A-200, A-250, HW-18, HW-26, PTA-26, PTW-18, W-350, W-400, Compatible with Model 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301525, 301526, HW-18, HW-18R, HW-26, HW-26F, HW-26R, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-18, WP-18SC, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R26F, WP-R26FV, Welding Processes TIG Welding (GTAW), Compatible with Brand Weldcraft, Grip Type Ribbed, Reference Number H-200R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.